SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Zurn Z88300-AR - Deck Mounted Triple Hole Lab Turret

Zurn Z88300-AR - Deck Mounted Triple Hole Lab Turret

Item #: WBB174929

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zurn Z88100 - Deck Mounted Double Hole Lab Turret

Zurn Z88100 - Deck Mounted Double Hole Lab Turret

Zurn Z88000-AR - Deck Mounted Single Hole Lab Turret

Zurn Z88000-AR - Deck Mounted Single Hole Lab Turret

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FloodMaster RSA-101-008 Sensor

FloodMaster RSA-101-008 Sensor

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Zurn Z88300-AR - Deck Mounted Triple Hole Lab Turret

ZURN AquaSpec® Z88300-AR Turret with three 90 degree outlets with a 3/8 NPT female inlet and outlets, with a anti-rotation pin

Product Details

  • Type Turret
  • Brand Zurn
  • Style Triple Hole
  • Manufacturers Part Number Z88300-AR
  • Valve Type Laboratory
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Z88300-AR - Deck Mounted Triple Hole Lab Turret

Zurn Z88300-AR - Deck Mounted Triple Hole Lab Turret

Item #: WBB174929

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant