Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Item #: WB184840BL

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 11-1/8
  • 8-3/8
  • 4-1/8
  • 6-5/8

6-5/8

  • SELECT
  • Yellow
  • Beige
  • Red
  • Blue
  • Black
  • Clear
  • Green

Blue

$3.50 ea.

Price: $42.00 / Pkg of 12

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SHELF BIN

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

Product Specifications

  • WIDTH INCHES6-5/8
  • DEPTH INCHES17-7/8
  • HEIGHT INCHES4
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • COLOR FINISHBlue
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERQSB104BL
  • PACKAGE QUANTITY12
  • PRODUCT FAMILYHopper Front Bins
  • PRODUCT GROUPBins
  • APPROVED/CERTIFIEDFDA Compliant
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 15, 2016

    Nice product with good pricing
    Your review:
    Used for outfitting a service body work truck, size options are extensive
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Item #: WB184840BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant