+


Global Industrial Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 12
Item #: WB184843YL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 2-3/4
- 6-5/8
- 11-1/8
- 4-1/8
- 8-3/8
8-3/8
- SELECT
- Yellow
- Red
- Blue
- Clear
- Black
- Green
- Beige
Yellow
Customers Also Viewed
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.
Product Specifications
- WIDTH INCHES8-3/8
- DEPTH INCHES11-5/8
- HEIGHT INCHES4
- ASSEMBLYAssembled
- BRANDGlobal Industrial
- COLOR FINISHYellow
- CONSTRUCTIONPolypropylene
- MANUFACTURERS PART NUMBERQSB107YL
- PACKAGE QUANTITY12
- PRODUCT FAMILYHopper Front Bins
- PRODUCT GROUPBins
- APPROVED/CERTIFIEDFDA Compliant
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: HAILEY
Date: October 08, 2020
-
Reviewer: Anonymous
Date: March 23, 2018
Your review:
very sturdy works great for smaller part organization -
Reviewer: Anonymous
Date: September 29, 2014
Your review:
great inexpensive way of storing parts,, good product -
Reviewer: Anonymous
Date: August 26, 2011
Your review:
These are awesome bins. They feel thick and solid in your hand, and have lots of places to put dividers.
There are no questions for this product.

Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50
Item #: 184849
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$57.95

10 Degree Angle Label Holder ELH410 for Shelf Bins Price Per Pkg of 24
Item #: 238940
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$31.95

Little Bin QBC111 For Plastic Stacking Bins - 1-3/4 x 3-1/4 x 3 Blue - Pkg Qty 48
Item #: 550103BL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$28.80

Global Industrial Little Bin For Plastic Bins - 4 x 2 x 4 Yellow - Pkg Qty 50
Item #: 550115
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$51.00

Global Industrial Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 12
$3.58
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories