x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels

Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels

Item #: WB184910

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machinery Wire Fence Partition Connecting Post for Corners, Door and Panel to Panel
Configure even the oddest storage spaces using posts. Posts are 72"H x 2" square. Panels, corner or door attach to post 1 foot above floor for sweep space. Bright yellow enamel finish. Mounting plate measures 6"x2". Two holes distance from center to center is 4.01". Hole diameter 0.415". Sold per each post. Hardware sold separately, refer Model 270015.

  • WIDTH FEET 2'
  • HEIGHT FEET 6'
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel Wire
  • DESCRIPTION Connecting Post
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 14.60
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 05, 2013

    Great
    Your review:
    Great
  • Reviewer: Anonymous

    Date: June 28, 2013

    Post review
    Your review:
    Good product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels

Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels

Item #: WB184910

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels
    Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels
    Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels
    Global Industrial™ Machinery Wire Fence Partition Connecting Post for Corners, Door, Panels
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant