take 10% off our everday low prices!

Offer applied at final checkout

Welded Steel Bookcase 78"H - Black

Welded Steel Bookcase 78"H - Black

Item #: WB185282BK

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Light Gray
  • Sand
  • Black
  • Putty

Black

Price: $259.95

Save $13.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEEL BOOKCASE
Heavy duty steel construction, double bottom and welded cabinet assembly provides maximum strength and a sleek, clean professional look. 34-1/2" wide shelves adjust in 2" increments. Can serve as room dividers, credenzas, counters, etc. All 34-1/2"W x 13-1/2"D. Bookcases come in Putty, Sand, Black and Light Gray colors. Image displays Putty color. All Tennsco products are Proudly Made in the USA.

Product Specifications

  • WIDTH INCHES34
  • DEPTH INCHES13
  • HEIGHT INCHES78
  • CAPACITY LBS130 lb/shelf
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDTennsco
  • CONSTRUCTIONSteel
  • DESCRIPTIONWelded Bookcase
  • MANUFACTURERS PART NUMBERB-78-BLK
  • MODEL185282BK
  • OPENINGS6
  • SHELF QUANTITY5
  • WEIGHT LBS101
  • NUMBER OF SHELVES5
  • MOBILE OR STATIONARYStationary
  • NUMBER OF ADJUSTABLE SHELVES4
  • TOTAL WIDTH INCHES34
  • TOTAL HEIGHT INCHES78
  • COLOR FAMILYBlack
  • TOTAL DEPTH INCHES13
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dave Chapman

    Date: February 01, 2012

    Steel Bookcases
    Your review:
    Well built welded units. Shipping protection of these was excellent. No damage at all. Simply unpacked and began to use immediately. Adjustable Shelves were already pre-adjusted for standard notebook Binder height.
  • Reviewer: Lori Rowe

    Date: January 27, 2012

    Office Manager
    Your review:
    It serves it's purpose. Unfortunately, it arrived damaged. The dock people unboxed it and destroyed the carton, so we we have no recourse. The damage is on the wall side so doesn't show from the front.
  • Reviewer: BILLY JO

    Date: May 12, 2011

    review bookcase
    Your review:
    bookcase is used as intended. Works well.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Welded Steel Bookcase 78"H - Sand

Item #: WB185282BK

Not Yet Rated

Usually ships in 5 to 8 days

$259.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Welded Steel Bookcase 78"H - Black

Welded Steel Bookcase 78"H - Black

Item #: WB185282BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top