Translucent Shelf Liner 72 x 18 - GSM-17
WIRE SHELF LINER .035" thick translucent polyproplene liner prevents items from falling through wire shelves.
Chadko Polypropylene Shelf Liner, 72"W x 18"D, Translucent
|
Questions & Answers (0)
Product Description
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
Product Details
| Type | Shelf Liner |
| Material | Polypropylene |
| Color | Translucent |
| Manufacturers Part Number | GSM 17 |
| Accessory Type | Shelf Liners |
| Brand | Chadko |