SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Translucent Shelf Liner 60 x 24

Translucent Shelf Liner 60 x 24

Item #: WB188743CL

(9)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® Chrome Wire Shelf Instrument Cart w/2 Shelves, 1200 Ib. Capacity, 60"L x 24"W x 44"H

Nexel® Chrome Wire Shelf Instrument Cart w/2 Shelves, 1200 Ib. Capacity, 60"L x 24"W x 44"H

Translucent Shelf Liner 48 x 18

Translucent Shelf Liner 48 x 18

Translucent Shelf Liner 72 x 24

Translucent Shelf Liner 72 x 24

Translucent Shelf Liner 60 x 18

Translucent Shelf Liner 60 x 18

Translucent Shelf Liner 14 x 36

Translucent Shelf Liner 14 x 36

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Chrome Wire Shelf Instrument Cart w/3 Shelves, 1200 Ib. Capacity, 60"L x 24"W x 44"H

Nexel® Chrome Wire Shelf Instrument Cart w/3 Shelves, 1200 Ib. Capacity, 60"L x 24"W x 44"H

Translucent Shelf Liner 60 x 24 - GSM-20

WIRE SHELF LINER .035" thick transparent polyproplene liner prevents items from falling through wire shelves.

Weights & Dimensions

  • Depth 24 in
  • Width 60 in

Product Details

  • Type Rectangle
  • Accessory Type Shelf Liner
  • Brand Chadko
  • Description Liner
  • Assembly Required Assembled
  • Material Polypropylene
  • Color Family Clear
  • Wire Material Translucent Plastic
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sondra

    Date: April 27, 2022

    Perfect fit. Perfect rigidity.
    Your review:
    The shelving liners are a perfect fit. They have perfect rigidity. They're a firm surface for my small appliances' feet to not fall through the wires, but still a bit flexible, and not stiff like a board. Couldn't be happier.
  • Reviewer: Dominguez

    Date: February 23, 2022

    Best price around
    Your review:
    Product is great for the purpose of preventing fluid splashes.
  • Reviewer: Small Time Consultant /

    Date: January 13, 2022

    Works well, and fit isn't too large
    Your review:
    Was afraid it would not sit inside the wire shelf side bars. It fits well, not too snuggly or loose. Quality looks fine, maybe "good enough." Good for storage, a workshop or a kitchen. Will be buying more.
  • Reviewer: Brenda

    Date: January 21, 2021

    Good Cabinet Liner
    Your review:
    I used it a kitchen cabinet. It worked fine except it was more see-thru than I prefer. I would have loved to have had white. Other than that, it accomplished the purpose that I had in mind. Pots and pans slide in and out easily without the liner getting wrinkled and it stays in place. It was easy to trim to fit.
  • Reviewer: ODILE

    Date: April 19, 2020

    Good quality snd strength
    Your review:
    Great product - fit perfectly - thanks !
  • Reviewer: Anonymous

    Date: February 20, 2019

    Liner
    Your review:
    Makes it much easier to place items on shelf. Smooth all the way.
  • Reviewer: Anonymous

    Date: February 20, 2019

    Shelf Liner
    Your review:
    Fits Shelf Truck Well
  • Reviewer: Anonymous

    Date: September 06, 2015

    good quality and speedy service
    Your review:
    Good quality and arrived in good time. The sizing exactly as noted and the thickness is good. Note that these are opaque not clear as in the picture.
  • Reviewer: Anonymous

    Date: July 07, 2014

    Pre-Cut Plastic Shelving.
    Your review:
    It's a shelf liner. It's made of thin plastic that is translucent in color. And they work!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Translucent Shelf Liner 60 x 24

Translucent Shelf Liner 60 x 24

Item #: WB188743CL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Translucent Shelf Liner 60 x 24
    Translucent Shelf Liner 60 x 24
    Translucent Shelf Liner 60 x 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant