+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Poly-Z-Brite® Wire Shelving Add-On 24"W x 24"D x 63"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Z-Brite® is a durable finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Z-Brite® is a durable finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited fifteen year warranty against rust and corrosion
Product Specifications
- WIDTH INCHES24
- DEPTH INCHES24
- HEIGHT INCHES63
- COLOR FINISHClear Epoxy
- ASSEMBLYUnassembled
- BRANDNexel®
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBER189316
- MODEL189316
- SHELF CAPACITY LBS800
- SHELF QUANTITY4
- WARRANTY15 Year Limited
- Base Model Number189316
- FINISHPoly-Z-Brite®
- APPLICATIONWet/Dry
- WIRE SHELVING PRODUCT TYPEAdd-On Units
⚌
-
Snap on sleeves easily attach to post to support shelf.
-
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
-
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Nexel® Poly-Z-Brite® Wire Shelving Add-On Unit - 5 Tier - 24"W x 24"D x 63"H
Item #: B2333088
Not Yet Rated
Ships same day.
$146.95

Nexel® Poly-Z-Brite® Wire Shelving Add-On 24"W x 24"D x 63"H
$113.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories