Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H

Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H

Item #: WB189925

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $317.95

Save $15.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $317.95 ea.
  • Buy 4+ $307.95 ea.

Quantity

Customers Also Viewed

Nexel® Solid Galvanized Steel Shelving Add-On 60"W x 24" D x 63 "H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments.

Features:
  • 18 Gauge
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited fifteen warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES63
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDNexel®
  • CONSTRUCTIONGalvanized Steel
  • MANUFACTURERS PART NUMBER189925
  • MODEL189925
  • SHELF CAPACITY LBS400
  • SHELF QUANTITY4
  • SHELF TYPESolid
  • WARRANTY1 Year Limited
  • FINISHGalvanized
  • APPLICATIONWet/Dry
  • WIRE SHELVING PRODUCT TYPEAdd-On Units
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H

Item #: 189945

Not Yet Rated

Ships same day.

$320.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H

Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H

Item #: WB189925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H
    Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H
    Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H
    Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H
    Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H
    Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H
    Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H
    Nexel® Galvanized Steel Solid Shelving Add-On 48"W x 24" D x 63 "H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant