Global Industrial
Model # :WB190288
Global Industrial™ Low Profile Adjustable Keyboard Tray, 20-1/8"W x 11"D, Black
|
Questions & Answers (0)
Product Description
Global Industrial Low Profile Adjustable Keyboard Tray, 20-1/8"W x 11"D, Black
This functional tray with a wrist rest attaches below the work surface. Adjusts up to 5-3/4", tilts 15° and swivels 360°. Slides out of the way when not in use. The length of the track the keyboard slides on is 5-1/8" long. The length of the tray the keyboard slides on is 17-3/4" long. The length of the keyboard tray is 20-1/8". The width of the keyboard tray is 11". Optional Mouse Tray (Item # 190289) is available and sold separately.
This functional tray with a wrist rest attaches below the work surface. Adjusts up to 5-3/4", tilts 15° and swivels 360°. Slides out of the way when not in use. The length of the track the keyboard slides on is 5-1/8" long. The length of the tray the keyboard slides on is 17-3/4" long. The length of the keyboard tray is 20-1/8". The width of the keyboard tray is 11". Optional Mouse Tray (Item # 190289) is available and sold separately.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/8 in |
| Depth | 11 in |
| Height | 5-3/4 in |
| Keyboard Tray (W x D) | 20-1/8" x 11" |
| Glide Track Length | 17-3/4" |
Product Details
| Assembly Required | No |
| Type | Keyboard Tray |
| Keyboard Shelf | Yes |
| Color | Black |
| Accessory Type | Keyboard Platform |
| Swivel | 360° ° |
| Tilt | +15°/-15° ° |
| Material | Steel |
| Description | Low Profile Adjustable Keyboard Tray |
| Package Quantity | 1 |
| Manufacturers Part Number | 190288 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |