20 GAUGE SHELF
Steel, box-formed on front and rear for added strength and safety. Shelves are punched 2" centers for divider adjustment. Includes shelf clips.
Global Industrial
Model # :WB234056
Global Industrial, 20 Ga, Solid Steel Shelf, 48"W x 12"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Gauge | 20 ga |
Product Details
| Assembly Required | No |
| Type | Steel Shelf |
| Shelf Type | Boltless Clip |
| Shelf Capacity | 600 lbs |
| Color | Gray |
| Accessory Type | Shelf |
| Material | Steel |
| Shelf Style | Solid Shelf |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |