Global Industrial
Model # :WB235CP6
Global Industrial Floor Pick Rack Without Bins
|
Questions & Answers (0)
Product Description
Without Bins
Heavy duty steel rack is designed to hold corrugated bins in industry standard sizes. 6-1/2" space between each shelving. Gray baked enamel finish. The shelf measures 66"L x 12"D with 3/8" front lip high. Overall Measures 33"W x 12"D x 61"H .
Heavy duty steel rack is designed to hold corrugated bins in industry standard sizes. 6-1/2" space between each shelving. Gray baked enamel finish. The shelf measures 66"L x 12"D with 3/8" front lip high. Overall Measures 33"W x 12"D x 61"H .
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 12 in |
| Height | 61 in |
Product Details
| Assembly Required | Yes |
| Style | Floor Pick Rack without Bins |
| Shelf Capacity | 50 lbs |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 235CP6 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |