SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray

Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray

Item #: WB238521GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $430.95

Save $21.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/2 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/2 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/2 Cu. Yd., 7000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/2 Cu. Yd., 7000 Lbs, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Forklift Fork Tine Extension 5"W x 96"L - Pair

Global Industrial™ Forklift Fork Tine Extension 5"W x 96"L - Pair

Global Industrial™ Forklift Jack 8800 Lb. Capacity

Global Industrial™ Forklift Jack 8800 Lb. Capacity

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ SELF-DUMPING STEEL HOPPER LID

Optional Lid helps to protect contents.

Weights & Dimensions

  • Width 37-1/4 in
  • Weight 105 lbs
  • Length 51-1/2 in

Product Details

  • Type Accessory
  • Brand Global Industrial
  • Description Hinged Lid
  • Material Steel
  • Manufacturers Part Number 238521GY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray

Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray

Item #: WB238521GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray
    Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray
    Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray
    Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray
    Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray
    Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant