Heavyweight canvas with wear-guard edge offers maximum abrasion resistance and is treated with water repellent to resist weather and liquid damage. Twin document pockets and reinforced handles.
NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241306.
Global Industrial
Model # :WB241319
Global Industrial™ Replacement Liner for Best Value 24 Bushel Canvas Basket Bulk Truck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Backordered, expected around 01/15/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/4 in |
| Width | 36-1/4 in |
| Height | 30-1/2 in |
Product Details
| Assembly Required | No |
| Type | Liner |
| Liner Material | Canvas |
| Color | White |
| Manufacturers Part Number | 241319 |
| Capacity Bushel | 24 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |