Steel Guard Rail Kit (Pair) GCBS-5-1.6-A for Omni Metalcraft 5' Straight Roller Conveyor
Write a Review
|
Questions & Answers (0)
Product Description
STEEL GUARD RAIL KIT FOR Omni Metalcraft 5' LONG STRAIGHT SECTION ROLLER CONVEYORS
Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.
Not for use with 2-1/2" diameter roller conveyors.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.
Not for use with 2-1/2" diameter roller conveyors.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$83.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Side Guard |
| Material | Steel |
| Manufacturers Part Number | GCBS-5-1.6-A |
| Brand | Omni Metalcraft |