Ashland GA2G Fixed Guard Pair, Straight, 1" x 2" x12 Ga. Galvanized Steel Angle, 10'L
Write a Review
|
Questions & Answers (0)
Product Description
The GA2G model guard is a fixed 2" angle guard suitable for all 2-1/2" and 3-1/2" Ashland Conveyor channel frames. The GA2G guard is constructed of 12 ga galvanized steel angle. Sold in pairs, mounting hardware is included.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Weight | 22 lbs |
| Gauge | 12 ga |
| Between Frame Width | 4 - 100 in |
Product Details
| Type | Fixed Guard |
| Material | Galvanized Steel |
| Manufacturers Part Number | 42687 |
| Conveyor Section | Straight |
| Brand | Ashland Conveyor Products |