SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor

Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor

Item #: WB242507R

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $258.95

Save $12.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-24-3-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-24-3-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-24-6-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-24-6-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-1.5-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-1.5-10

Hytrol® 5 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 4.5" Roller Centers

Hytrol® 5 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 4.5" Roller Centers

Hytrol® 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 4.5" Roller Centers

Hytrol® 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 4.5" Roller Centers

Hytrol® 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers

Hytrol® 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-18-3-10-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-18-3-10-LL

Ashland 10' Straight Roller Conveyor - 16" BF - 1-3/8" Roller Diameter - 1-1/2" Axle Centers

Ashland 10' Straight Roller Conveyor - 16" BF - 1-3/8" Roller Diameter - 1-1/2" Axle Centers

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hytrol® Stationary Floor Support MS-6-18 - 18"W - Max. Leg 35-5/8"H

Hytrol® Stationary Floor Support MS-6-18 - 18"W - Max. Leg 35-5/8"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 30" to 42"H

STEEL GUARD RAIL KIT FOR Omni Metalcraft 45 DEGREE CURVED SECTION ROLLER CONVEYORS

Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.

Not for use with 2-1/2" diameter roller conveyors.

Note: This is for Omni Metalcraft Curved Conveyors only; at the time of order Omni Metalcraft will need to know the Part # of the Omni Metalcraft Conveyor it is being applied to.

Weights & Dimensions

  • Max Leg Height 9-1/4 in
  • Width 1 in

Product Details

  • Type Accessory
  • Brand Omni Metalcraft
  • Assembly Required Unassembled
  • Material Steel
  • Manufacturers Part Number GCBC-45-1.6-A-"Inside Radius TBD" - "BF/OAW"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor

Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor

Item #: WB242507R

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Roller Conveyor
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant