Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB245133BG

Global Industrial™ Outdoor Ashtray, 5 Gallon, Beige

Product Description

✓ Restricted opening keeps out non-cigarette waste.
✓ Special housing keeps out rain and airflow to extinguish butts and fight odor.
✓ Offers 5-gallon capacity.

The Global Industrial™ Outdoor Ashtray helps reduce fire-risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame-retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless-steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Tie-down eyes to secure receptacle from theft and wind sold separately. Sand or gravel can be used to add weight if needed (sold separately). Outdoor ashtray measures 39"H x 15" diameter.

PRICE
$68.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
68.95
Buy 3 units - 5 units
65.95Save $3.00 (4%)
Buy 6+ units
63.95Save $5.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height39 in
Weight6 lbs
Diameter15 in

Product Details

StyleFree Standing
TypeStandard Ashtray
Mounting LocationFree Standing
Capacity5 gal
MaterialPlastic
ColorTan
Manufacturers Part Number245133BG
BrandGlobal Industrial