Rubbermaid Metropolitan Smokers' Station Outdoor Ashtray Black
|
Questions & Answers (0)
Product Description
RUBBERMAID® METROPOLITAN SMOKERS' STATION
Stylish, all-metal outdoor ashtrays offer high capacity cigarette disposal for any environment. Sleek styling matches any office, professional building and outdoor décor. Hinged lid is easy to open and reveals a removable galvanized steel liner. Liner has 1.6 gallon capacity to hold up to 1,800 cigarette butts. Lid includes integrated cam lock with 2 keys for security. Stainless steel snuff plate included on both sides of ashtray for safe and easy disposal. Durable steel with weatherproof powder coat finish is great for outdoor use. Durable steel ashtrays are FM approved. Outdoor ashtrays have a weighted base and are pre-drilled to allow floor anchoring. Measures 16-7/8" diameter x 42-7/8"H.
Stylish, all-metal outdoor ashtrays offer high capacity cigarette disposal for any environment. Sleek styling matches any office, professional building and outdoor décor. Hinged lid is easy to open and reveals a removable galvanized steel liner. Liner has 1.6 gallon capacity to hold up to 1,800 cigarette butts. Lid includes integrated cam lock with 2 keys for security. Stainless steel snuff plate included on both sides of ashtray for safe and easy disposal. Durable steel with weatherproof powder coat finish is great for outdoor use. Durable steel ashtrays are FM approved. Outdoor ashtrays have a weighted base and are pre-drilled to allow floor anchoring. Measures 16-7/8" diameter x 42-7/8"H.
PRICE
$809.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42-7/8 in |
| Weight | 39 lbs |
| Diameter | 16-7/8 in |
Product Details
| Style | Free Standing |
| Type | Smoke Stand |
| Liner Material | Metal |
| Mounting Location | Free Standing |
| Capacity | 1-3/5 gal |
| Material | Metal |
| Color | Black |
| Manufacturers Part Number | FGR93400BK |
| Brand | Rubbermaid |