Take 15% off your entire order!

Offer applied at checkout

Cube Cardboard Corrugated Boxes 14" x 14" x 14" 200#/ECT-32 - Pkg Qty 25

Cube Cardboard Corrugated Boxes 14" x 14" x 14" 200#/ECT-32 - Pkg Qty 25

Item #: WBB0012954

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7
  • 8
  • 9
  • 10
  • 12
  • 14
  • 16
  • 18

14

  • SELECT
  • Kraft
  • White

Kraft

$1.50 ea.

Price: $37.50 / Pkg of 25

Save $1.88 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $37.50 /pkg.
  • Buy 2-5 $34.50 /pkg.
  • Buy 6+ $33.00 /pkg.

Quantity

Customers Also Viewed

Cube Cardboard Corrugated Boxes 14" x 14" x 14" 200#/ECT-32 - 25 Pack

Cube boxes disburse product weight evenly for easier stacking.

  • Use this popular size cube box to package cylindrical, round or odd shaped products
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 25

For help selecting the right box, click the BROCHURE tab below.

Product Specifications

  • BRANDGlobal Approved
  • INSIDE LENGTH INCHES14
  • INSIDE WIDTH INCHES14
  • INSIDE HEIGHT INCHES14
  • COLOR FINISHKraft
  • MATERIALC Flute
  • PACKAGE QUANTITY25
  • BOX STYLERegular Slotted
  • WALL TYPESingle
  • TYPECorrugated Boxes 14 - 16"
  • STRENGTH200# / ECT-32
  • WEIGHT CAPACITY65 lbs
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 12, 2013

    Good Product
    Your review:
    The cardboard cartons lived up to their advertised specifications, and were completely satisfactory for our needs.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cube Cardboard Corrugated Boxes 14" x 14" x 14" 200#/ECT-32 - Pkg Qty 25

Cube Cardboard Corrugated Boxes 14" x 14" x 14" 200#/ECT-32 - Pkg Qty 25

Item #: WBB0012954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant