
Customers Also Viewed
- Manufactured from 200#/ECT-32 kraft corrugated
- Cartons are sold in bundle quantities of 25 and ship flat to save on storage space and shipping
For help selecting the right box, click the BROCHURE tab below.
Weights & Dimensions
- Width 6 in
- Length 8 in
- Height 4 in
- Weight Capacity 65 lbs
Product Details
- Strength 200# / ECT-32
- Box Style Regular Slotted
- Wall Type Single
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B012955
- Color Family Brown
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: LISA
Date: December 16, 2020
-
Reviewer: REX
Date: October 01, 2020
Your review:
Hey, a box is a box - but for me who only needs a small quantity, the free shipping made these far less expensive than those from any other bulk supplier. Very pleased. -
Reviewer: CAROLINE
Date: August 09, 2020
Your review:
These boxes are wonderful--sturdy and easy to assembly. Will be ordering more. Thank you. -
Reviewer: JANICE
Date: August 07, 2020
Your review:
Awesome price fast ship -
Reviewer: DEBRA
Date: June 10, 2020
Your review:
Perfect size for odd items. I just love them. Keeps me from having to build my own boxes out of scrap cardboard. -
Reviewer: Anonymous
Date: October 21, 2016
Your review:
I ordered these boxes due tot he nice quality and the reasonable cost of shipping them to me. -
Reviewer: Anonymous
Date: May 26, 2015
Your review:
Excellent quality. Shipment arrived in a timely manner
There are no questions for this product.

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24
Item #: 423068
Not Yet Rated
$146.40

Global Industrial Heavy Duty Handheld Tape Dispenser, 3"W
Item #: 185421
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.00

Global Industrial Carton Box Sizer w/ Blade Guard
Item #: 244282
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.00

Global Industrial Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25
$0.5
- Product Information
- Customer Review
- Product Q&A
- Accessories