Global Industrial
Model # :WB252813
Additional Handle for 36 x 24 Global Industrial™ Best Value Plastic Deck Platform Trucks
|
Questions & Answers (0)
Product Description
OPTIONAL ADDITIONAL HANDLE FOR EUROPEAN STYLE PLASTIC PLATFORM TRUCK
Offers bi-directional truck use.
Offers bi-directional truck use.
PROMOTIONAL PRICE
$51.16was $63.95
Save $12.79 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | Yes |
| Type | Handle |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 252813 |
| Handle Type | Push Handle |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |