NESTING UTILITY TOTE AND LID
Lightweight, yet tough, this corrugated plastic tote is steel band reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Nests for space saving storage. Meets US Postal Service requirements.
Sold in carton quantities of 10. Please enter a multiple of 10 in the QTY box
Global Industrial
Model # :WB257816
Global Industrial Corrugated Plastic Postal Nesting Tote w/ Lid,18-1/2"Lx13-1/4"Wx12"H,Natural - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$162.50 Sold in packages of 10 / $16.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 13-1/4 in |
| Height | 12 in |
| Size (L x W x H) | 18-1/2 x 13-1/4 x 12 in |
| Weight Capacity | 30 lbs |
| Weight | 3 lbs |
Product Details
| Type | Tote |
| Color | White |
| Style | Tote with Lid |
| Lid | Yes |
| Material | Corrugated Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | 257816 |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |