take 10% off our everday low prices!

Offer applied at final checkout

+

Louvered Wall Panel Without Bins 36x19 Gray - Pkg Qty 4

Louvered Wall Panel Without Bins 36x19 Gray - Pkg Qty 4

Item #: WB550150

(10)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.95 ea.

Price: $107.80 / Pkg of 4

Save $5.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wall Panels without Bins
The 16 gauge gray louvered panel makes adding and removing bins easy, whether it's wall mounted or attached to a cart or bench. Panels accept any combination of bin sizes. Panels sold 4 per carton.

Customize your louvered panel with our full selection of Stacking Bins.

Product Specifications

  • WIDTH INCHES36
  • HEIGHT INCHES19
  • ASSEMBLYAssembled
  • BIN BRAND--
  • BIN COLOR--
  • BIN WIDTH--
  • BIN DEPTH--
  • BIN HEIGHT--
  • BIN QUANTITY--
  • BRANDGlobal Industrial™
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • OPTIONWithout Bins
  • PACKAGE QUANTITY4
  • PRODUCT FAMILYWall Panels
  • PRODUCT GROUPLouvered Panel
  • WEIGHT LBS44
Customer Review

5.0

  • 5 Star

    9
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GERRY

    Date: November 08, 2018

    Purchasing Buyer
    Your review:
    sturdy panel
  • Reviewer: DANIEL

    Date: March 23, 2018

    Best choice
    Your review:
    I researched a lot of these types of wall bin systems and this was the best and it happened to be the best price too!
    Pros:
    Good quality. thick metal - can hold plenty of weight. Plenty of mounting holes.
    Cons:
    nope.
  • Reviewer: Dave

    Date: January 26, 2018

    Realtor
    Your review:
    Shipped fast and look great .Have not hung them yet..
    Pros:
    Have not hung them yet..waiting on shed to be delivered..
  • Reviewer: ANTHONY

    Date: October 04, 2016

    Louvered Wall Panel Mount
    Your review:
    Great way to maximize and organize space in a small room.
    Pros:
    Cost and in stock.
    Cons:
    You would think a company that ships as much as GI would be able to provide more favorable shipping rates.
  • Reviewer: MIKE

    Date: January 05, 2015

    Great Product
    Your review:
    I'm very happy with this product. The tabs are strong and will last a lifetime.
    Pros:
    High Quality, Great size.
    Cons:
    NONE
  • Reviewer: Andrew

    Date: February 07, 2014

    Louvered wall Panels 36 x 19 - 550150
    Your review:
    Product arrived fast. We are using them to hold up some heavy bins and they are built sturdy.
  • Reviewer: Fernando

    Date: December 13, 2013

    Good Product
    Pros:
    Good design and style, easy to install with two people, it works as expected, accurate to the required dimensions.
  • Reviewer: Bronson

    Date: July 16, 2013

    Works great for flexable storage
    Your review:
    We had cubby holes before for everything, these are great for flexible storage and we use them for hardware so you can take the size of bolts you need for the job you are working on and then return once finished.
  • Reviewer: chief

    Date: July 10, 2013

    Bin holder
    Your review:
    Exactly what i needed
  • Reviewer: Len

    Date: December 08, 2011

    Hanging bin panel
    Your review:
    These things are great. No more bins laying around taking up space. They are all hanging on the wall in a verey organized manner.....
Product Q & A

There are 3 questions and 3 answers for this product.

  • What is the weight holding capacity of each tab? How about the entire panel?

    Question Asked By: Stan, November 11, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, November 13, 2019

      Hello Stan, the load capacity is 175 lbs. Thank you for your question.

  • Would it be possible to get the row spacing dimensions (upper lip to upper lip plus tab height)? I'm trying to layout what bins to get and would like to optimize the panel.

    Question Asked By: Adam, September 07, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Adam, The distance from upper lip to upper lip is 2" with the tab height being 1". Thank you for your interest in our product.

  • can you mount this in a service van? I'm worried that if it is a loose fit the bins would rattle off the wall of the van.

    Question Asked By: MARTY, February 20, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Marty, we are unable to fully answer this due to too many variables. It's meant to be wall mounted though If the van has this capability then, I suppose it would be possible. Since the unit is wall mounted and stabilized, I cannot be sure how the bins will hold on the louvres within a Van/Truck. They are pretty secure, but with bumps and braking, we can't really be sure. Thank you for your interest in our product!

Popular item in this category

Louvered Wall Panel Without Bins 36x19 Tan - Pkg Qty 4

Item #: WB550150

Not Yet Rated

Ships same day.

$107.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Louvered Wall Panel Without Bins 36x19 Gray - Pkg Qty 4

Louvered Wall Panel Without Bins 36x19 Gray - Pkg Qty 4

Item #: WB550150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Louvered Wall Panel Without Bins 36x19 Gray - Pkg Qty 4
    Louvered Wall Panel Without Bins 36x19 Gray - Pkg Qty 4
    Louvered Wall Panel Without Bins 36x19 Gray - Pkg Qty 4
    Louvered Wall Panel Without Bins 36x19 Gray - Pkg Qty 4

    Be the first to know about our special deals and events!

    Top