SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray

Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray

Item #: WB601139A

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Wide Span Rack 72Wx24Dx84H, 3 Shelves Wood Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx24Dx84H, 3 Shelves Wood Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Wide Span Rack 60Wx24Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx24Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx24Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx24Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Global Industrial™ 60" Long Gray Double Rivet Beam

Global Industrial™ 60" Long Gray Double Rivet Beam

Additional Wood Decking for
Boltless Wide Span Storage Rack

Includes sturdy 5/8" thick precut particleboard decking and horizontal beams for all four sides of decking. This 60"W decking with 1200 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Weights & Dimensions

  • Depth 24 in
  • Width 60 in
  • Weight Capacity 1,200 lbs
  • Gauge 14 ga

Product Details

  • Assembly Required Assembled
  • Type Boltless Shelf
  • Brand Global Industrial
  • Material Steel
  • Style Additional Level
  • Manufacturers Part Number 601139A
  • Shelf Capacity 1200 lbs
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 19, 2018

    Rack room
    Your review:
    I ordered two 84x60x24 racks for my garage. They arrived quickly on a pallet and I went to work. It about 90 minutes (including "breaks") for this old guy to get them assembled and in place. They are sturdy and roomy and proved to hold all the stuff I'd planned on - plus.
  • Reviewer: Anonymous

    Date: February 04, 2013

    Additional Level for Wide Span Rack
    Your review:
    Additional units were purchased to be used with several Wide Span Rack Units, 601130A. They fit very well and really could not have asked for a better product. All of the parts matched and assembly was just like with the original units. Really tough and great to have additional space for the storage of additional products.
  • Reviewer: Anonymous

    Date: April 27, 2012

    would noy buy anything else
    Your review:
    Excellent
  • Reviewer: Anonymous

    Date: May 19, 2011

    Additional level
    Your review:
    Great
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray

Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray

Item #: WB601139A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray
    Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray
    Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray
    Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray
    Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray
    Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray
    Global Industrial™ Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant