Duracell® Procell® PC1500 AA Battery - Pkg Qty 24
|
Questions & Answers (0)
Product Description
DURACELL PROCELL BATTERIES
Delivering the same outstanding performance and reliability as the Duracell Coppertop Battery. Long lasting power even after 7 years storage. Sold in case quantities. Please enter a multiple of the case quantity in the QTY box for each case ordered.
Delivering the same outstanding performance and reliability as the Duracell Coppertop Battery. Long lasting power even after 7 years storage. Sold in case quantities. Please enter a multiple of the case quantity in the QTY box for each case ordered.
PRICE
$15.60 Sold in packages of 24 / $0.65 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | AA |
| Assembly Required | No |
| Shelf Life Years | 10 |
| Voltage | 1.5 V |
| Material | Alkaline |
| Package Quantity | 24 |
| Series | Procell® |
| Manufacturers Part Number | PC1500 |
| Brand | Duracell |