ASI Stainless Steel Verticle Liquid Soap Dispenser
Dispenser is wall mountable for space saving convenience. Stainless steel soap dispenser has rust-proof, corrosion resistant construction. Vertical tank features a tamper-proof top with service key. Contains an all purpose soap valve and unbreakable refill window. 40 fluid ounce capacity. Concealed fastening and hinged filler top. Suitable for soaps, lotions, and detergents.
ASI® Stainless Steel Liquid Soap Dispenser Vertical - 10-0347
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 8 in |
Product Details
| Type | Wall Mount |
| Mounting Location | Wall |
| Capacity | 1185 ml |
| Material | Stainless Steel |
| Activation | Manual |
| Color | Silver |
| Manufacturers Part Number | 10-0347 |
| Form | Liquid |
| Brand | American Specialties |