SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige

Item #: WB752148

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige
  • Global Industrial™ 81"H Steel Post with Fixed Base - Beige

    $425.95

  • Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige

    $449.95

  • Global Industrial™ 78"H Mobile Post with Caster Base - Beige

    $433.99

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Flip-Up Keyboard & Mouse Tray For Orbit Workstation

Global Industrial™ Flip-Up Keyboard & Mouse Tray For Orbit Workstation

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Beige

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Beige

Global Industrial™ Double Arm Kit with 3 VESA Mounts For Orbit Workstation - Black

Global Industrial™ Double Arm Kit with 3 VESA Mounts For Orbit Workstation - Black

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Black

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Plastic Laminate Worksurface, 27"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 27"W x 20"D, Black

Global Industrial™ Locking Keyboard Drawer - Beige

Global Industrial™ Locking Keyboard Drawer - Beige

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Beige

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Beige

Global Industrial™ Plastic Laminate Worksurface, 27"W x 20"D, Beige

Global Industrial™ Plastic Laminate Worksurface, 27"W x 20"D, Beige

Global Industrial™ 81"H Steel Post with Fixed Base - Beige

Global Industrial™ 81"H Steel Post with Fixed Base - Beige

Global Industrial™ 72"H Wall Mount Unit with VESA Mount - Black

Global Industrial™ 72"H Wall Mount Unit with VESA Mount - Black

Global Industrial™ 72"H Wall Mount Unit with VESA Mount - Beige

Global Industrial™ 72"H Wall Mount Unit with VESA Mount - Beige

Global Industrial™ 81"H Complete Floor Mount Orbit Computer Kiosk with VESA Mounts, Beige

Global Industrial™ 81"H Complete Floor Mount Orbit Computer Kiosk with VESA Mounts, Beige

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

CPU/Battery Backup Holder for
Global Industrial™ Orbit Computer Workstations


This CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring. Can be mounted on any Orbit Computer Workstation post. Measures 9"W x 10"H and supports up to 50 lbs. Powder coated steel finish.

Weights & Dimensions

  • Width 9 in
  • Height 10 in

Product Details

  • Type CPU Holder
  • Brand Global Industrial
  • Description Computer CPU/UPS/Power Supply Holder
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number 752148
  • Color Family White

Warranty

  • Warranty 1 yr
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 08, 2013

    CPU holder
    Your review:
    Well made , easy to install , worked as needed
  • Reviewer: Anonymous

    Date: November 19, 2012

    Computer stand
    Your review:
    met expectations
  • Reviewer: Anonymous

    Date: November 05, 2012

    Excellant
    Your review:
    Good product.
  • Reviewer: Anonymous

    Date: August 20, 2012

    location
    Your review:
    I was expecting to have the holder mount on the back of the stand as shown in the picture.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the max weigh the holder can handle?

    Question Asked By: anonymous, March 02, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Wendy, the maximum weight capacity is 50 pounds. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige

Item #: WB752148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige
    Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige
    Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige
    Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige
    Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige
    Global Industrial™ Computer CPU/UPS/Power Supply Holder - Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant