+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Footrest for
Global Industrial™ Orbit Computer Workstations
Add this rugged foot rest to the Orbit computer workstations for ergonomic comfort when sitting. Steel construction with a tough powder coat finish. Easy assembly.
Global Industrial™ Orbit Computer Workstations
Add this rugged foot rest to the Orbit computer workstations for ergonomic comfort when sitting. Steel construction with a tough powder coat finish. Easy assembly.
Product Specifications
- BRANDGlobal Industrial
- MANUFACTURERS PART NUMBER752150
- WIDTH INCHES9
- DEPTH INCHES8
- DESCRIPTIONFootrest
- COLOR FINISHBeige
- CONSTRUCTIONSteel
- TYPEFootrest
- MODEL752156BG
- ASSEMBLYAssembled
- LIMITED WARRANTY1 Year
⚌
Photo/Video Gallery
-
Footrest - Beige
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
Item #: 436945BG
Not Yet Rated
$81.95

Footrest For Global Industrial Orbit Computer Workstations - Beige
$20.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories