take 10% off our everday low prices!

Offer applied at final checkout

+

Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers

Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers

Item #: WB752351

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sturdy Steel Parts Cabinet
Storage cabinets feature balanced, no-drag drawers with newly designed pulls and extra heavy construction. Drawers have 2 dividers which may be adjusted on 1" increments to provide desired size compartmentalization. Gray powder coat finish.

Product Specifications

  • WIDTH INCHES33-3/4
  • DEPTH INCHES11-3/4
  • HEIGHT INCHES17
  • ASSEMBLYAssembled
  • BRANDDurham Mfg.®
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DRAWER CONSTRUCTIONSteel
  • DRAWER QUANTITY24
  • DRAWER QUANTITY (DRAWER SIZE)24(5-3/8"W x 11-1/4"D x 3-1/2"H)
  • DRAWER SIZE5-3/8W x 11-1/4D x 3-1/2H
  • MANUFACTURERS PART NUMBER03195
  • MODEL752351
  • WEIGHT LBS64
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANNIE

    Date: March 23, 2018

    Metal Storage Cabinet
    Your review:
    This metal drawer cabinet is a great storage unit. The drawers hold a lot and it's nice to have everything in one convenient cabinet.
    Pros:
    Compact unit
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Durham Steel Storage Parts Drawer Cabinet 033-95 - 24 Drawers

Item #: WB752351

Not Yet Rated

Usually ships in 7 to 10 days

$231.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers

Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers

Item #: WB752351

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers
    Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers

    Be the first to know about our special deals and events!

    Top