take 10% off our everday low prices!

Offer applied at final checkout

+

Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

Item #: WB905129

(26)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heavy-Duty Scrubber Entrance Mat

Protects even heavily trafficked buildings with hundreds of scraping fingers that powerfully remove dirt and debris. These mats have beveled edges that trap and hold pounds of dirt between cleanings. Our top quality, durable rubber compound resists the effects of heat and cold. Can be used in wet work area. Available in Black only.

Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALRubber
  • BORDER COLORNo Border
  • BRANDApache Mills
  • DESCRIPTIONBrush Entrance Mat
  • MANUFACTURERS PART NUMBER39372090003600060
  • MODEL905129
  • SURFACERubber
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS37
  • REFERENCE # 39-372
  • PATTERNScraping Fingers
  • PRODUCT BRANDTrooper™
Customer Review

4.5

  • 5 Star

    18
  • 4 Star

    3
  • 3 Star

    4
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jeff

    Date: November 26, 2019

    mat
    Your review:
    Good quality, looks nice
  • Reviewer: Gavin MacKellar

    Date: September 30, 2019

    Your web searching can stop here.
    Your review:
    I don't usually do reviews. Its a waste of time, but I had to for this purchase. I'm cheap. I don't like to spend money, but I also wanted quality. But I shopped for the bargain price anyways. Well not only is this the best price I found on the internet it is also great quality. I must have looked at over 20 websites. If you're searching all over, don't even bother looking elsewhere. These were actually better than expected. I didn't realize I tracked in so much stuff until these. I've only had them out a week. I also got one of their anti fatigue mats.
  • Reviewer: Norma

    Date: August 28, 2018

    Title has been placed at my front door. It is kee
    Your review:
    It has made a difference in keeping dirt and grime out of my entrance way and house.
    Pros:
    Extremely effective.
    Cons:
    None
  • Reviewer: El

    Date: August 17, 2016

    This is a great door mat
    Your review:
    This door mat is great. Large size to cover the space in front of the office double doors. Heavy weight to handle lots of use and removed dirt and leaves from shoes with no problem
    Pros:
    good weight large size
    Cons:
    I have not found any.
  • Reviewer: Lorina

    Date: September 12, 2015

    Great Mat
    Your review:
    Really keeps my carpet clean at the front door
    Pros:
    All great
    Cons:
    nothing
  • Reviewer: JOHN

    Date: September 03, 2015

    Excellent service
    Your review:
    Order process was seamless. Sales rep called me back quickly and helped me place the order without any issues. Delivery was very timely and the product is working out just fine.
    Pros:
    Good product and fast delivery.
    Cons:
    None
  • Reviewer: The Disc Rack

    Date: August 31, 2015

    HD Scrubber Mat
    Your review:
    These mats will perform well for a couple months but once the bristles start to break off the mats breakdown quickly leaving the bristles everywhere. Should last longer than 3 -5 months.
    Pros:
    Keeps the dirt inside the mat.
    Cons:
    Breaks down sooner than expected for a heavy duty entrance mat.
  • Reviewer: VANCE

    Date: March 10, 2015

    Heavy-Duty Scrubber Entrance Mat 36x60
    Your review:
    Great mat. Exactly what I had hoped for.
    Pros:
    Quality product.
    Cons:
    No cons that I can think of.
  • Reviewer: Colton

    Date: January 26, 2015

    Holds Chips
    Your review:
    I got these to put by the doors of our machine shop. They hold metal chips very well. Simple to vacuum out too.
    Pros:
    Traps debri
    Cons:
    I assume the nubbins will start to break off at some point. Especially the one outside in the elements.
  • Reviewer: Susan

    Date: December 29, 2014

    HD Scrubber Mat
    Your review:
    Scrubber Mat keeps the debris outdoors. So nice not to have all those dead leaves tracked into the building.
    Pros:
    Durable
    Cons:
    High Heels get caught in it.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Heavy-Duty Scrubber Entrance Mat 36x72

Item #: WB905129

(21)

Usually ships in 5 to 8 days

$61.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

Item #: WB905129

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60
    Heavy-Duty Scrubber Entrance Mat 36x60

    Be the first to know about our special deals and events!

    Top