NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 2' x 2-5/8' Black
|
Questions & Answers (0)
Product Description
This Ultimate Rubber Scraper mat is effective in extreme temperatures. Tough rubber compound remains flexible even in extreme cold temperatures. Slip resistant surface. Molded rubber bristles grab and hold dirt. Molded beveled edging on all 4 sides creates a retention dam to trap moisture while reducing trip hazards. Black finish. 3/8" thickness. 32"L x 24"W overall.
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2'-7" ft |
| Width | 2 ft |
| Weight | 10 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Series | Finger Scrape® |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Scraping Fingers |
| Modular | No |
| Manufacturers Part Number | T28S2432BL |
| Indoor/Outdoor | Outdoor |
| Traffic | Medium Duty |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Home & Office, Education |