Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border

Item #: WB905180YB

(19)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • No Border
  • Yellow

Yellow

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache Diamond Foot Anti-Fatigue 15/16" Thick 2x3' Black/Yellow Border Mat
This antifatigue, slip-resistant, 15/16" thick ergonomic mat is ideal for use in industrial workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.


Features
  • For use in dry work areas
  • Vinyl surface/ErgoFlex™ Closed-cell Foam Base
  • Spark resistant, excellent for all welding applications


Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlack
  • BACKING MATERIALClosed-Cell PVC Foam
  • BORDER COLORYellow
  • BRANDApache Mills
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBER39267090320000300
  • MODEL39-267
  • SURFACEVinyl
  • THICKNESS INCHES15/16
  • TYPEPre-Cut Mat
  • WEIGHT LBS10
  • PATTERNDiamond-Plate
  • PRODUCT BRANDDiamond Foot
  • SAVINGSEveryday Low Price
Customer Review

4.5

  • 5 Star

    9
  • 4 Star

    9
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 26, 2019

    mat
    Your review:
    It is durable and comfortable as it supposed to be. easy to clean
  • Reviewer: Anonymous

    Date: June 22, 2018

    Ergo mat
    Your review:
    Item was as advertised. Easy to place order, quick delivery.
  • Reviewer: Anonymous

    Date: March 26, 2018

    ergonomic mat
    Your review:
    seems to work well
  • Reviewer: Anonymous

    Date: March 23, 2018

    Nice Product
    Your review:
    We bought this as a sample and then ordered bulk rolls and 7 ft runs for our complete facility
  • Reviewer: Anonymous

    Date: March 23, 2018

    Happy Employee
    Your review:
    The product has brought great joy to my employees that use these mats. I was concerned that they would be a tripping hazard since one is used near a walkway. But with the yellow lines and them being not to thick, they work perfectly.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Diamond plate mat
    Your review:
    Works like expected
  • Reviewer: Anonymous

    Date: March 23, 2018

    Diamond Plate Ergonmic Mat 15/16"
    Your review:
    The ergonomic mat performs as required.The yellow stripping is effective in preventing trips.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Purchasing Manager
    Your review:
    No comment
  • Reviewer: Anonymous

    Date: July 14, 2017

    Ergo Mats
    Your review:
    We have them everywhere in the plant. They work great and are very durable.
  • Reviewer: Anonymous

    Date: January 23, 2017

    Sturdy
    Your review:
    excellent product will help with fatigue and back stress in the warehouse
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border

Item #: WB905180YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant