Nexelate® Silver Epoxy Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Nexel
Model # :WBAL436EP
Nexel®, Nexelate® Silver Epoxy Wire Ledge, 36"W x 4"H
|
Questions & Answers (0)
Product Description
PRICE
$6.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Ledge |
| Finish | Nexelate® |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | AL436EP |
| Accessory Type | Ledge |
| For Use With | Wet/Dry |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |