Features:
- 14" Side Ledge
- Stands 4" in height for increase barrier protection
- Can be used together with back ledges
- High visibility and air circulation
- Quick and easy to install (No tools needed)
Weights & Dimensions
| Width | 14 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Side Ledge |
| Finish | Chrome |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | SL14 |
| Accessory Type | Ledge |
| Brand | Quantum Storage System |