Take 15% off your entire order!

Offer applied at checkout

Cardboard Corrugated Boxes 6" x 4" x 4" 200#/ECT-32 - Pkg Qty 25

Cardboard Corrugated Boxes 6" x 4" x 4" 200#/ECT-32 - Pkg Qty 25

Item #: WBB68570

(6)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 3
  • 4
  • 8

4

$0.66 ea.

Price: $16.50 / Pkg of 25

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $16.50 /pkg.
  • Buy 2-5 $15.75 /pkg.
  • Buy 6+ $14.75 /pkg.

Quantity

Customers Also Viewed

Cardboard Corrugated Boxes 6" x 4" x 4" 200#/ECT-32 - 25 Pack

Quality standard strength industrial corrugated boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable
  • Sold and shipped in flat bundle quantities of 25

For help selecting the right box, click the BROCHURE tab below.

Product Specifications

  • BRANDApproved Vendor
  • INSIDE LENGTH INCHES6
  • INSIDE WIDTH INCHES4
  • INSIDE HEIGHT INCHES4
  • COLOR FINISHKraft
  • MATERIALC Flute
  • PACKAGE QUANTITY25
  • BOX STYLERegular Slotted
  • WALL TYPESingle
  • TYPECorrugated Boxes - Best Value
  • STRENGTH200# / ECT-32
  • WEIGHT CAPACITY65 lbs
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICHARD

    Date: November 04, 2020

    Happy customer
    Your review:
    Great boxes and price
  • Reviewer: COLIN

    Date: August 24, 2020

    Score!
    Your review:
    By far the best price that I could find. The boxes showed up on time and un-damaged. Good quality and will definitely order again when I need more.
  • Reviewer: OLGA

    Date: June 22, 2020

    Happy with my choice of ordering through your company! Thank you!
    Your review:
    As described, good quality and fast delivery! Thank you
  • Reviewer: DANNY

    Date: May 27, 2020

    Shipping Boxes
    Your review:
    I believe we have found a new Box supplier. They beat our last provider on Price and most of all.... Quality !!!!! Thanks, PHSC Hobbies
  • Reviewer: MARK

    Date: May 22, 2020

    Awesome
    Your review:
    great price. great service. fast delivery. who could ask for more! thanks
  • Reviewer: Anonymous

    Date: November 05, 2013

    perfect
    Your review:
    perfect in every way
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cardboard Corrugated Boxes 6" x 4" x 4" 200#/ECT-32 - Pkg Qty 25

Cardboard Corrugated Boxes 6" x 4" x 4" 200#/ECT-32 - Pkg Qty 25

Item #: WBB68570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant