SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 12"W x 8"H, Kraft - Pkg Qty 25

Item #: WBB68658

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.04 ea.

Price: $26.00 / Pkg of 25

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Flat Cardboard Corrugated Boxes, 12"L x 12"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 12"L x 12"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 12"L x 12"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 12"L x 12"W x 6"H, Kraft - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 10"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 16"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 16"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Corrugated Boxes, 18"L x 18"W x 18"H, Kraft - Pkg Qty 20

Global Industrial™ Cube Corrugated Boxes, 18"L x 18"W x 18"H, Kraft - Pkg Qty 20

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 8"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 8"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 15

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 15

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 8"L x 8"W x 8"H, Kraft - Pkg Qty 15

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 8"L x 8"W x 8"H, Kraft - Pkg Qty 15

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Cardboard Corrugated Boxes 12" x 12" x 8" 200#/ECT-32 - 25 Pack

  • Quality standard strength industrial corrugated boxes
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable

For help selecting the right box, click the BROCHURE tab below.

Weights & Dimensions

  • Width 12 in
  • Length 12 in
  • Height 8 in
  • Weight Capacity 65 lbs

Product Details

  • Strength 200# / ECT-32
  • Box Style Regular Slotted
  • Wall Type Single
  • Brand Global Industrial
  • Package Quantity 25
  • Recyclable Yes
  • Material Recycled Materials
  • Manufacturers Part Number B68658
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BARB

    Date: March 15, 2021

    Perfect
    Your review:
    Exactly what I wanted
  • Reviewer: TAMARA

    Date: December 10, 2020

    Great boxes!
    Your review:
    Great boxes! Fast delivery!
  • Reviewer: IMAN

    Date: July 02, 2020

    perfect and fast shipping
    Your review:
    perfect and fast shipping
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Carton Box Sizer w/ Blade Guard

$19.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

$24.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Cardboard Corrugated Boxes, 12"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 12"W x 8"H, Kraft - Pkg Qty 25

Item #: WBB68658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant