Take 15% off your entire order!

Offer applied at checkout

Cube Cardboard Corrugated Boxes 16" x 16" x 16" 200#/ECT-32 - Pkg Qty 25

Cube Cardboard Corrugated Boxes 16" x 16" x 16" 200#/ECT-32 - Pkg Qty 25

Item #: WBB0068740

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7
  • 8
  • 9
  • 10
  • 11
  • 12
  • 13
  • 14
  • 15
  • 16
  • 18
  • 19

16

  • SELECT
  • Kraft
  • White

Kraft

$2.20 ea.

Price: $55.00 / Pkg of 25

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $55.00 /pkg.
  • Buy 2-5 $52.25 /pkg.
  • Buy 6+ $49.50 /pkg.

Quantity

Customers Also Viewed

Cardboard Corrugated Boxes 16" x 16" x 16" 200#/ECT-32 - 25 Pack

Cube boxes disburse product weight evenly for easier stacking.

  • Use this popular size cube box to package cylindrical, round or odd shaped products
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 25

For help selecting the right box, click the BROCHURE tab below.

Product Specifications

  • BRANDApproved Vendor
  • INSIDE LENGTH INCHES16
  • INSIDE WIDTH INCHES16
  • INSIDE HEIGHT INCHES16
  • COLOR FINISHKraft
  • MATERIALC Flute
  • PACKAGE QUANTITY25
  • BOX STYLERegular Slotted
  • WALL TYPESingle
  • TYPECorrugated Boxes - Best Value
  • STRENGTH200# / ECT-32
  • WEIGHT CAPACITY65 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cube Cardboard Corrugated Boxes 16" x 16" x 16" 200#/ECT-32 - Pkg Qty 25

Cube Cardboard Corrugated Boxes 16" x 16" x 16" 200#/ECT-32 - Pkg Qty 25

Item #: WBB0068740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant