
Customers Also Viewed
These cartons were designed to fit the most popular paper sizes.
- Prevent damage to forms, catalogs, letterheads and other printed material by using the right size carton
- Boxes are manufactured from 200#/ECT-32 kraft corrugated
- Sold and shipped in flat bundle quantities of 25
For help selecting the right box, click the BROCHURE tab below.
Weights & Dimensions
- Width 12 in
- Length 18 in
- Height 12 in
- Weight Capacity 65 lbs
Product Details
- Strength 200# / ECT-32
- Box Style Regular Slotted
- Wall Type Single
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B68762
- Color Family Brown
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: January 28, 2019
There are no questions for this product.

Global Industrial Heavy Duty Handheld Tape Dispenser, 3"W
Item #: 185421
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.00

Global Industrial Carton Box Sizer w/ Blade Guard
Item #: 244282
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$16.15

Global Industrial 8" x 8" Core Polypropylene Strapping, 5400'L x 5/8"W x 0.030" Thick, Black
Item #: 422816
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$72.95

Global Industrial Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25
$1.73
- Product Information
- Customer Review
- Product Q&A
- Accessories