SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Flat Cardboard Corrugated Boxes, 20"L x 14"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 20"L x 14"W x 6"H, Kraft - Pkg Qty 25

Item #: WBB68794

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.78 ea.

Price: $44.50 / Pkg of 25

Save $2.23 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $44.50 /pkg.
  • Buy 2+ $41.75 /pkg.

Quantity

Customers Also Viewed

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Free Shipping

Global Industrial™ Flat Cardboard Corrugated Boxes, 14"L x 14"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 14"L x 14"W x 4"H, Kraft - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 16"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 16"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Corrugated Boxes, 18"L x 18"W x 18"H, Kraft - Pkg Qty 20

Global Industrial™ Cube Corrugated Boxes, 18"L x 18"W x 18"H, Kraft - Pkg Qty 20

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 8"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 8"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Long Cardboard Corrugated Boxes, 12"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Long Cardboard Corrugated Boxes, 12"L x 6"W x 6"H, Kraft - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Flat Cardboard Corrugated Boxes, 12"L x 12"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 12"L x 12"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 20"L x 16"W x 12"H, Kraft - Pkg Qty 20

Global Industrial™ Cardboard Corrugated Boxes, 20"L x 16"W x 12"H, Kraft - Pkg Qty 20

Global Industrial™ Cardboard Corrugated Boxes, 13"L x 10"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 13"L x 10"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Tall Cardboard Corrugated Boxes, 16"L x 16"W x 36"H, Kraft - Pkg Qty 20

Global Industrial™ Tall Cardboard Corrugated Boxes, 16"L x 16"W x 36"H, Kraft - Pkg Qty 20

Free Shipping

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White

Foam Insulated Shipping Kit, 8"L x 6"W x 9"H, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Features:
  • The smaller depths on these cartons provide an ideal fit for shallow products
  • Perfect for shipping apparel, books, picture frames, artwork, mirrors and clothing
  • Boxes are manufactured from 200#/ECT-32 corrugated kraft
  • Cartons are sold in bundle quantities and ship flat to save on storage space and shipping
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

Weights & Dimensions

  • Width 14 in
  • Length 20 in
  • Height 6 in
  • Weight Capacity 65 lbs

Product Details

  • Strength 200# / ECT-32
  • Box Style Regular Slotted
  • Type Flat Boxes
  • Wall Type Single
  • Brand Global Industrial
  • Package Quantity 25
  • Recyclable Yes
  • Material Recycled Materials
  • Manufacturers Part Number B68794
  • Color Family Brown
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Daniel

    Date: February 10, 2021

    Good boxes poor packaging
    Your review:
    Boxes look fine. But were poorly packaged for shipping, all the straps and covering were busted or torn. Very hard to handle or move into my home.
  • Reviewer: SAID

    Date: January 08, 2020

    Very satisfied
    Your review:
    Very good boxes and fast shipping
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Carton Box Sizer w/ Blade Guard

$16.15

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

$13.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Flat Cardboard Corrugated Boxes, 20"L x 14"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 20"L x 14"W x 6"H, Kraft - Pkg Qty 25

Item #: WBB68794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant