Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Blue

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Blue

Item #: WB239000BL

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Yellow
  • Gray
  • Blue

Blue

Frequently Purchased Together

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

    $27.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $35.00

  • Flat Lid For 20 Gallon Round Trash Container - Gray

    $8.00

$47.26 up to 45% OFF

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20 Gallon Round Rubbermaid Brute Plastic Containers
Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Integrated vented channels simplifies removal of a filled trash can liner. Waste container features built-in ProTouch™ handles that offer a fully rounded, comfortable grip. Can liner cinches for one-step bag retention. Double ribbed base and reinforced rim increase strength and stability. NSF certified.

Product Specifications

  • WIDTH INCHES19-2/5
  • DEPTH INCHES19-2/5
  • HEIGHT INCHES22-7/8
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERFG262000BLUE
  • MODEL239000BL
  • PACKAGE QUANTITY1
  • TYPEVented
  • WEIGHT LBS6.3
  • SHAPERound
  • BRANDRubbermaid® Commercial
  • CAPACITY GALLONS20
  • LID TYPEOpen
  • Listed by the National Sanitation Foundation.
  • Complies with the regulations of the United States Department of Agriculture.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 01, 2017

    BRUTE TRASH CAN
    Your review:
    very sturdy and heavy duty trash container.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does the width size of 19-2/5" include the handles and if not what is the size including the handles?

    Question Asked By: James, July 14, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello James, The width is without the handles. The width including the handles is 22-1/2". Thank you for your interest in our product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Brute® 2620 Trash Container 20 Gallon - Blue

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Blue

Item #: WB239000BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant