Nexel
Model # :WBAGH
Nexel® Single Glove Box Holder, 11-5/8"L x 3-15/16"W x 4-1/8"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Single Glove Box Holder, 11-5/8"L x 3-15/16"W x 4-1/8"H, Chrome
This single glove box holder is constructed of heavy gauge steel wire. It is designed to be attached to Nexel® wire carts or shelving units. Most single glove boxes fit this model. Overall measures 11-5/8"L x 3-15/16"W x 4-1/8"H.
This single glove box holder is constructed of heavy gauge steel wire. It is designed to be attached to Nexel® wire carts or shelving units. Most single glove boxes fit this model. Overall measures 11-5/8"L x 3-15/16"W x 4-1/8"H.
PRICE
$9.50
1
1
Backordered, expected around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-15/16 in |
| Height | 4-1/8 in |
Product Details
| Type | Accessory |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Brand | Nexel |