Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MFG Tray

Model # :WB603071GY

MPN #: 7802185172

Molded Fiberglass Toteline Nest and Stack Lid 780218 -17-7/8" x10"- 5/8" Gray - Pkg Qty 12

Product Description
Super Tuff Fiberglass Tote Box Lid

Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

PRICE
$297.00  Sold in packages of 12 / $24.75 ea

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width10-5/8 in
Height1-3/16 in

Product Details

TypeLid
MaterialFiberglass
Package Quantity12
ColorGray
Manufacturers Part Number7802185172
Accessory TypeCover and Lid
BrandMFG Tray