Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Item #: WB752152BK

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Beige

Black

Frequently Purchased Together

  • Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black

    $44.95

  • Global Industrial™ Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Black

    $81.95

  • Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black

    $92.95

Price: $286.95

Save $14.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

81"H Stationary Steel Post for
Global Industrial™ Orbit Computer Workstations


This super strong 5" x 5" steel center post with base bolts to the floor with the stationary base (mounting hardware not included) for stability. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Permits mounting of work surfaces at 30" or 40"H. Permits mounting of monitors at 52", 66" or 80"H. Post base measures 17-1/2" x 17-1/2". Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES5
  • DEPTH INCHES5
  • HEIGHT INCHES81
  • DESCRIPTION81"H Post with Fixed Base
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • WEIGHT LBS84
  • TYPEPost
  • MOUNT TYPEFloor Mount
  • MODEL752152BK
  • ASSEMBLYAssembled
  • LIMITED WARRANTY1 Year
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 03, 2014

    Great Production floor workstation
    Your review:
    Our company purchased this along with four workspace shelves and few other accessories. For our environment it is perfect. Users can step up to the work area and input their maintenance work orders or complete other important computer related tasks. Great as a standup computer work area with the additional accessories for monitors and CPU's.
  • Reviewer: Anonymous

    Date: February 15, 2012

    Must Have For Lean Work Station
    Your review:
    The steel post consolidates two stations into what appears to be one station saving an immense amount of floor space in a manufacturing warehouse.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How much weight can the post support?

    Question Asked By: Billy, May 01, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Billy, we recommend not exceeding 250 lbs. to avoid tipping hazards. Thank you for your interest in our product.

Upgrade this item for just $52.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Item #: WB752152BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black
    Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black
    Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black
    Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black
    Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black
    Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black
    Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black
    Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant