take 10% off our everday low prices!

Offer applied at final checkout

+

Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels

Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels

Item #: WB241666

(61)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Aluminum Snap-On Deck for Senior Aluminum 2-in-1 Convertible Hand Trucks

    $62.95

  • Carpeted Aluminum Snap-On Deck for Global Senior Aluminum 2-in-1 Hand Trucks

    $73.95

  • Best Value Plastic Hand Truck Curb Ramp 1000 Lb. Cap.

    $45.95

Price: $189.95

Save $5.70 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $189.95 ea.
  • Buy 3+ $179.00 ea.

Quantity

Upgrade this item for just $30.00 more

Customers Also Viewed

Senior Aluminum 2-in-1 Convertible Hand Truck

The Big Brother to our Junior Hand Truck!


The spring-loaded, auto-release bar instantly converts this quality hand truck to a platform truck. Features a high strength, yet lightweight, aluminum frame. Beveled aluminum noseplate with integral wheel guards handles even the heaviest loads with ease and measures a generous 18" x 7-1/2". Anti-Slip handle ensures safety and comfort. 10" x 3-1/2" full pneumatic wheels and 5" x 1-1/4" rubber swivel casters roll smoothly on any surface. Assembles easily. Replacement noseplate (bottom piece) and wheels are sold separately. 2 Year Limited Warranty.

Product Specifications

  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONAluminum
  • HAND TRUCK CAPACITY LBS.500
  • HAND TRUCK HEIGHT INCHES62
  • LIMITED WARRANTY2 Years
  • NOSEPLATE DEPTH INCHES7-1/2
  • NOSEPLATE WIDTH INCHES18
  • PLATFORM TRUCK BED LENGTH INCHES56
  • PLATFORM TRUCK BED WIDTH INCHES12
  • PLATFORM TRUCK CAPACITY LBS.800
  • PLATFORM TRUCK HEIGHT INCHES45
  • TYPESenior
  • WEIGHT LBS48
  • WHEEL DIAMETER INCHES10
  • WHEEL TYPEPneumatic
  • Beveled noseplate edge for easier loading.
  • Rugged construction for long life.
  • Rubber swivel casters roll smoothly on any surface.
Customer Review

5.0

  • 5 Star

    45
  • 4 Star

    14
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thomas

    Date: December 16, 2019

    Good Buy
    Your review:
    Good and sturdy hand truck, easy to assemble. Very useful
  • Reviewer: Thomas

    Date: September 05, 2019

    Easy to assemble and works great
    Your review:
    Route manager
  • Reviewer: ED

    Date: March 23, 2018

    Hand Truck
    Your review:
    This hand truck is used daily. It is the best value for the money. I would highly recommend it for Industrial Use.
    Pros:
    Very easy to push
    Cons:
    n/a
  • Reviewer: Bob

    Date: January 17, 2018

    Excellent Value
    Your review:
    Our drivers are very happy with this truck for their deliveries
    Pros:
    Light weight yet strong
    Cons:
    Make "No-Flat" tires an available option
  • Reviewer: WILLIAM

    Date: December 08, 2017

    Handy hand cart.
    Your review:
    Super handy hand cart. Put together easily. Rubber tires a plus.. Had to haul things up and down a custom staircase..No marring at all! Would recommend..Shipping was super fast too.
    Pros:
    Rubber tires, pretty easy to assemble. Used it right away.
    Cons:
    Havent found any yet.
  • Reviewer: Dale

    Date: December 01, 2017

    Extremely nice cart for the money! Buy it, you won
    Your review:
    Senior aluminum 2 in 1 cart. Extremely nice cart for the money! Buy it, you won
  • Reviewer: Scott

    Date: February 21, 2017

    AWESOME HAND TRUCK awesome value
    Your review:
    I’ve used hand trucks for about 20 years now. I grew up helping out in the family business, which dealt with a lot of material handling and hand truck usage. Having only used a competitors products, I decided to try the Global Industrial (GI) unit. it is more cost practical and the quality is the same if not better than the competition. I will definitely buy GI from now on because of the overall value. Thus far, I have zero issues with the GI hand truck. Very happy with the customer service and even happier with my overall experience with GI.
    Pros:
    Great build quality, light weight (for what it is) and awesome price. Overall value beats the competition.
    Cons:
    It would be nice if this hand truck had a solid rubber wheel option.
  • Reviewer: JOSEPH

    Date: February 12, 2017

    Best one I have used
    Your review:
    Often it pays to spend more and get more! This will likely be the last cart I will ever purchase. Well made and the inflatable tires make it smoother to use. Love it!
  • Reviewer: ELAINE

    Date: September 30, 2016

    Sr hand truck
    Your review:
    My employees love it! Taller than our others we have in use.
    Pros:
    Taller
    Cons:
    hard to covert first few times. Needs to be worked in.
  • Reviewer: Mark

    Date: August 30, 2016

    Great wheeler!
    Your review:
    I had an older hand truck with some bad bearings, unable to locate the correct replacement parts. I had reluctantly decided it was time for a new one. Once I decided on this model I placed the order and several days later there it was! It was fairly easy to assemble. It is about half the weight of my old one. I'm very pleased. Works well. I use this daily in my snack cake delivery business. It's stands up to the abuse. Very happy customer! Thank you!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can you get extra parts. Like a handle and the bottom piece. Also the connection piece that makes it a flat cart.

    Question Asked By: CLAYTON, January 23, 2019

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Clayton, the readily available replacement parts for this unit are the nose plate (bottom piece) and the wheels. The handle can be special ordered through our sales team at 1.888.978.7759. Thank you for your interest in our product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels

Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels

Item #: WB241666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels
    Best Value Senior Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels

    Be the first to know about our special deals and events!

    Top