take 10% off our everday low prices!

Offer applied at final checkout

+

30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP

30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP

Item #: WB607051

(202)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Fan Cover - fits 24 and 30 Inch Fan Heads

    $20.95

  • 30 Inch Fan Shroud MERV 6 Air Filter - Global Industrial™ - Pkg Qty 12

    $141.00

Price: $165.95

Save $4.98 with 3% off when you use your Global Industrial Credit Card.

Quantity

Upgrade this item for just $64.00 more

Customers Also Viewed

Oscillating Wall Mount Fan
30" Diameter

This rugged industrial wall fan mounts to the wall for safe, out-of-the-way operation. The highly efficient PSC type ball bearing motor is permanently lubricated and enclosed for longer life and operates at 3 speeds. To direct airflow up and down, the fan head pivots vertically. Quiet fan blades are balanced for efficient air distribution and safely enclosed in steel wire guards. Wall mount fan operates with a pull chain switch and 12'L 3 prong power cord. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. Meets OSHA and UL507 standards and is UL & cETL listed. 1/3 HP. 120V.

Not rated for outdoor use. Global Outdoor Rated Units are available in the link Here

Product Specifications

  • BRANDGlobal Industrial™
  • ASSEMBLYUnassembled
  • CFM HIGH8,775
  • CFM MEDIUM7,500
  • CFM LOW6,780
  • WIDTH INCHES33
  • HEIGHT INCHES31-1/2
  • DEPTH INCHES20
  • FAN DIAMETER INCHES30
  • WEIGHT LBS44
  • MANUFACTURER'S PART NUMBER607051
  • COLOR FINISHBlack / Gray / Silver
  • CONSTRUCTIONAluminum / Steel
  • HORSEPOWER1/3
  • FAN TYPEIndustrial
  • RPM HIGH 1,100
  • WATTS220
  • PHASE1
  • AMPS2
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS3
  • MOTOR TYPEOpen Air Over
  • MOTOR INSULATIONClass E
  • DRIVE TYPEDirect Drive
  • DECIBELS (DBA)67
  • OSCILLATING/NON-OSCILLATINGOscillating / Fixed
  • LIMITED WARRANTY YEARS1
  • APPROVALS OR CERTIFICATIONSUL & cETL Listed, OSHA & UL507 Compliant
  • MOUNT TYPEWall
  • POWER CORD TYPESJT 3 Conductor
  • POWER CORD LENGTH FEET12
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
  • COLOR FINISH_GROUP1Black
Customer Review

5.0

  • 5 Star

    148
  • 4 Star

    41
  • 3 Star

    10
  • 2 Star

    3
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Russell Crump

    Date: September 25, 2019

    wall mount fans
    Your review:
    good price, moves plenty of air, not that loud. I will be buying more of them
  • Reviewer: GRICELDA TORRES

    Date: September 20, 2019

    industrial fans
    Your review:
    The fans have been working as suggested. We use them to dry our product and for warehouse personnel use. They are working great.
  • Reviewer: Chris

    Date: September 19, 2019

    Great Product
    Your review:
    Great product with good price
  • Reviewer: Rebecca

    Date: August 29, 2019

    Fan
    Your review:
    The fan was just what we were looking for the area we need at. Great range and wonderful pricing :)
    Pros:
    Easy to order through are sale rep Judy T.
  • Reviewer: Cruz

    Date: August 19, 2019

    facility/safety coordinator
    Your review:
    All we had in some of the work area were standard fans, the oscillating fan help move more air and can cover a lager area.
  • Reviewer: 78259

    Date: August 06, 2019

    30" oscillating fans in 1400 sqft garage
    Your review:
    Purchased 3 took a little effort for mounting in my garage, (solo) A little difficulty setting smaller screws. overall moves air well. 4 stars due to just start use.
    Pros:
    Moves good volume of air
    Cons:
    setting direction (straight or angled not user friendly)
  • Reviewer: ISAAC

    Date: August 06, 2019

    Solid Fan
    Your review:
    I installed this fan on an I-beam between two rack aisles. It keeps the entire area cool
    Pros:
    Great Airflow, easy install and removal
  • Reviewer: Sean

    Date: August 06, 2019

    nice quality
    Your review:
    for the money this fan is comparable to fans in the $200-250 range
    Pros:
    good quality
    Cons:
    bolts to attach to wall were not included or missing
  • Reviewer: RICARDO

    Date: August 06, 2019

    OSCILATING FAN
    Your review:
    GOOD PRODUCT EASY TO INSTALL
    Pros:
    EASY OF INSTALLATION EVEN UP HIGH
  • Reviewer: James

    Date: July 06, 2019

    Great Value
    Your review:
    This is the best price on a large fan and the oscillating feature is a huge plus. Works GREAT!
    Pros:
    Oscillates
    Cons:
    None yet
Product Q & A

There are 6 questions and 6 answers for this product.

  • how far does it tilt?

    Question Asked By: Bobby , July 25, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Bobby, The tilt is 15 degrees up and 15 degrees down. Thank you for your interest in our product.

  • can this fan be used outdoors safely?

    Question Asked By: kathleen, June 13, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, July 20, 2016

      Hello Kathleen, This fan is not recommended for outdoor use. However, this model below is recommended for outdoor use: http://www.globalindustrial.com/p/hvac/cooling/Misting-Fans/outdoor-misting-oscillating-wall-mounted-fan-24-diameter-3-10-hp-7-700-cfm Thank you for your interest in our product!

  • is this fan rated for outdoor wet conditions use

    Question Asked By: Reynolds, September 16, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, September 16, 2015

      It would be best not to have one outside because the item can still rust due to humidity over time and cause problems with the motor.

  • Is it recommended to operate in a high humidity environment?

    Question Asked By: Andrew, December 18, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, December 18, 2014

      No. It is recommended you use a ""washdown fan"" in a high humidity environment. Something like WBB462412 or WBB462411. You'd also need the propeller which is WBB462423. You mount these on pedestals such as WBB462415. The reason for the coating and stainless steel is so the humidity won't rust the fan.

  • What replacement parts are available for this item?

    Question Asked By: April 28, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      RP7004 - 1/3 Hp Motor For 30" Wall Mount Fan
      600560 - Replacement Oscillating Linkage For Pedestal Fans

  • How quiet is it at it's lowest setting?

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, July 02, 2012

      The Global Oscillating Wall Moutn fan is 58 decibels at its lowest setting.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP

30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP

Item #: WB607051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP
    30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP
    30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP
    30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP
    30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP
    30" Industrial Wall Mounted Fan - Oscillating - 8775 CFM - 1/3 HP

    Be the first to know about our special deals and events!

    Top