Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652747

Global Industrial™ Stackable Straight Wall Container, Solid, 24"L x 22-1/2"W x 14-1/2"H, Gray

Product Description
Efficiently transport goods or work in progress. These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.

PRICE
$56.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$56.95
Buy 11 units - 12 units
$53.95Save $3.00 (5%)
Buy 13 units - 24 units
$51.95Save $5.00 (9%)
Buy 25+ units
$46.95Save $10.00 (18%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width22-1/2 in
Height14-1/2 in
Size (L x W x H)24 x 22-1/2 x 14-1/2 in
Inside Length21-2/5 in
Inside Width14-1/2 in
Inside Height13-3/4 in
Weight Capacity150 lbs

Product Details

TypeSolid Straight Wall Container
ColorGray
LidNo
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number652747
Stack and/or NestStack
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA