Funnel with 1" Flex Spout Suitable for 2-1/2 or 5 gallon Polyethylene Cans.
Funnel for 3 or 5 Gallon Poly Safety Can with 1" Flex Spout, 14411
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 1 in |
| Height | 1 in |
Product Details
| Style | For 3 or 5 gallon poly can |
| Material | Polyethylene |
| Description | Funnel with 1" Flex Spout |
| Manufacturers Part Number | 14411 |
| Brand | Justrite |
Related Products
The rugged and reliable 2 gal (7.6 l) Eagle® Green Type I Steel Safety Can for Combustibles (model UI20FSG) weighs 5.25 lbs (2.4 kg) when empty and roughly 23 lbs (10 kg) when full, making it great for quick fuel ups. The pour or fill hole has an inner diameter of 1.65 in (4.19 cm) and the attached funnel helps to prevent spills and splashes when pouring into smaller tanks. And because this can measures 9.5 inches (24.1 cm) high with an outer diameter of 11.25 inches (28.6 cm), it's easy to store in your Eagle® safety cabinet. Ideal for gas/oil mixtures for 2-stroke engines. Why use ...
The rugged and reliable 2.5 gal (9.5 l) Eagle® Blue Type I Steel Safety Can for Kerosene (model UI25FSB) weighs 5.7 lbs. (2.6 kg) when empty and roughly 24 lbs (11 kg) when full, making it great for quick fuel ups. The pour or fill hole has an inner diameter of 1.65 in (4.19 cm) and the attached funnel helps to prevent spills and splashes when pouring into smaller tanks. And because this can measures 10 inches (25.4 cm) high with an outer diameter of 11.25 inches (28.6 cm), it's easy to store in your Eagle® safety cabinet. Why use Eagle® Type I safety cans? Prevent fires and explosions by ...
Designed with a single spout for filling and pouring, the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion. Made from high-grade coated steel, each can is tested to guarantee 100% leakproof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite® safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1L) feature a trigger-release handle, while larger ...
Designed with a single spout for filling and pouring, the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion. Made from high-grade coated steel, each can is tested to guarantee 100% leakproof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite® safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1 L) feature a trigger-release handle, while larger ...
This Type I Safety Can holds 2 gallons. Manufactured with hot-dipped 24-gauge galvanized steel. Deep drawn seamless construction with no top or side seam. Double interlock no-weld bottom seam. Trilingual label. Red baked on powder coat finish. Non-sparking flame arrestor and pour spout. Patented comfort grip trigger release. Fixed handle. Meets OSHA & NFPA Code 30 requirements, UL, ULC Approved.