Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB875544

MPN #: 08207

Justrite® 8207 10-3/4" Dia. Steel Funnel - Self-Closing Cover & 6" Flame Arrester

Product Description
Justrite® 08207 10-3/4" Dia. Steel Funnel - Self-Closing Cover & 6" Flame Arrester

Prevent dangerous spills when transferring flammable liquids.

Heavy 18-gauge Galvanized Steel with durable epoxy powder coat finish. Easy pouring during liquid waste collection. Wide-mouth opening with hinged, stay-open lid. Built-in 6" flame arrester prevents fire intrusion. Self-closing in case of fire.

PRICE
$316.76

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 in
Weight10 lbs
Thread2 NPT in
Fill Diameter10-3/4 in
Diameter10-3/4 in

Product Details

Assembly RequiredNo
TypeFunnel with Self-Close Cover
ColorRed
Compatible LiquidFlammables
StyleFor Flammable Liquids
Capacity30 or 55 gal
MaterialGalvanized Steel
DescriptionFunnel w/Self-Closing Cover & 32" Flame Arrester
Package Quantity1
Manufacturers Part Number08207
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM Approved, TUV Certified