Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Item #: WB239130BK

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Beige

Black

Frequently Purchased Together

  • Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

    $286.95

  • Global Industrial™ 81"H Orbit Steel Post with Freestanding Base - Black

    $338.95

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Laminate Surface for
Global Industrial™ Orbit Computer Workstations


This rectangular work surface features a sturdy 1" thick wooden core finished in rugged plastic laminate and measures 36"W x 20"D. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post.
Add the sliding keyboard tray to accessorize your work surface.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES36
  • DEPTH INCHES20
  • DESCRIPTIONPlastic Laminate 36"W x 20"D Worksurface
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic Laminate
  • WEIGHT CAPACITY50 lbs.
  • WEIGHT LBS25
  • TYPEWorksurface
  • ASSEMBLYAssembled
  • LIMITED WARRANTY1 Year
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 06, 2018

    CORPT.ASST.
    Your review:
    JUST RECEIVED HAVE NO PROBLEMS WITH IT AT THIS TIME
  • Reviewer: Anonymous

    Date: September 01, 2016

    good shelf
    Your review:
    works great as an additional shelf for keyboard and mouse.
  • Reviewer: Anonymous

    Date: September 19, 2012

    Not compatible with mice
    Your review:
    The surface finish of these desks requires you to use a mouse pad with a laser mouse, what desktop is not used with a mouse today?
  • Reviewer: Anonymous

    Date: February 15, 2012

    Durable,Affordable, Efficient
    Your review:
    The work surface is durable, affordable, and an efficient use of floor space when used with the orbit workstation steel post. This is used in a manufacturing environment and should be considered when creating a lean work station.
Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Steel Worksurface, 41-1/4"W x 19-1/4"D, Black

Item #: 752149BK

(1)

Ships same day.

$102.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Item #: WB239130BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black
    Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black
    Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black
    Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black
    Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black
    Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black
    Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant